15015C - Cat 5/6 Stripper

Platinum Tools

  • $13.07 (Each)
  • $13.07 (Each)

  • $52.28 (Per 4)
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
15015C
Manufacturer
Platinum Tools
Manufacturer's Part Number
15015C
Description
Cat 5/6 Stripper
This Economical Tool Strips The Cable Jacket From CAT5/5E/6 Twisted Pair Cables With Professional Results. Features A Long Life Blade Specifically Designed to Self-Adjust to Prevent Nicks to The Inner Conductors. Durable, High Impact Plastic Housing Is Molded In Yellow to Make It Easy to Locate.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
899740000261 / 8997400002616 / 00899740000261
Weight per unit
0.1011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Standard Packaging
$52.28 (Per 4)
Resources
Images
 
 
15015C - Large Image
 
15015C - Small Image
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
PVC
Descriptions
Description
CAT 5/6 STRIPPER
Product Type
C5/6 Cable Jacket Stripper
extra long description
PLATINUM 15015C C5/6 Cable Jacket S
Features
This economical tool strips the cable jacket from Cat5, 5e and 6 twisted pair cables with professional results. Features a long life blade specifically designed to self-adjust to prevent nicks to the inner conductors. Durable, high impact plastic housing is molded in yellow to make it easy to locate
Long Description
This economical tool strips the cable jacket from Cat5/5e/6 twisted pair cables with professional results. Features a long life blade specifically designed to self-adjust to prevent nicks to the inner conductors. Durable, high impact plastic housing is molded in yellow to make it easy to locate.
Special Features
Removes the cable jacket on Cat5/5e/6 cables; Accepts cable diameters from 0.18" to 0.25" (4.5mm - 6.3mm); No adjustments required; easily switch from one cable type or insulation to another; Does not nick inner conductors; Recommended for PVC cable jackets.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15015C
GTIN
00899740000261
UPC
899740000261
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Strippers
Packaging
Weight per each
0.1011
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat