PVC312 - SCH 40 3-1/2" 10' PVC Conduit

Heritage Plastics

  • $35.79 (Per 10 Feet)
  • $3.58 (Per Foot)

  • $35.79 (Per 10 Feet)

  • $357.92 (Per 100 Feet)

  • $2,254.90 (Per 630 Feet)

In-Stock: 10 available locally (Mesa, AZ) ( change location)
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
PVC312
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52DE12
Description
SCH 40 3-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.486 In Conduit Inner Diameter, 4.000 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 630 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3-1/2 In Trade Size, 0.226 In Wall Thickness, 1.744 LB Weight
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
091111081149 / 0091111081149 / 00091111081149
Weight per unit
1.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.58 (Per Foot)
Carton
$35.79 (Per 10 Feet)
Standard Packaging
$2,254.90 (Per 630 Feet)
Stock Availability
Mesa
10 Feet (Check another store)
Phoenix
160 Feet
All Stores
70,400 Feet
Resources
Attachments
 
 
PVC312 - Specification Sheet
Other Links
 
 
PVC312 - Other
 
PVC312 - Other
 
PVC312 - Other
 
PVC312 - Other
Brochures
 
 
PVC312 - Brochure
Images
 
 
PVC312 - Large Image
 
PVC312 - Small Image
 
PVC312 - Large Image
 
PVC312 - Small Image
 
PVC312 - Large Image
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
Diameter
3-1/2"
Height
4
Length
10 ft
Width
4
Descriptions
Description
SCH 40 3-1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8114 PVC SCH40 3-1/2 x 10 U
Features
CANTEX A52DE12 is a 3-1/2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.486 in Conduit Inner Diameter, 4.000 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 630 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3-1/2 in Trade Size, 0.226 in Wall Thickness, 1.744 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 3-1/2 in x 10 ft, Gray, 0.226 in, 630 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
3.486 in
Conduit Outer Diameter
4.000 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
4
Package Quantity
630 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.226 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52DE12
GTIN
00091111081149
UPC
091111081149
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
3-1/2 in
Availability
Minimum Qty
10
Packaging
Weight
1.744 lb
Weight per foot
1.744
Carton
10
Package
630
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70,400 Feet

Location search:

* All prices subject to change.

Begin Live Chat