1BELLEND - 1" Ul End Bell

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 297 available locally (Austin RDC, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1BELLEND
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E997F-CAR
Description
1" Ul End Bell
End Bell 1 In Gray PVC 15PK
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481131113 / 00034481131113
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Austin RDC
297 (Check another store)
All Stores
2,377
Resources
Images
 
 
1BELLEND - Large Image
Installation Sheets
 
 
1BELLEND - Installation Sheet
Attachments
 
 
1BELLEND - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Rigid PVC Conduit End Bell
extra long description
PVC MATERIAL; UL APPROVAL; 15 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; SCHEDULE 40
Long Description
RIGID PVC CONDUIT END BELL, PVC MATERIAL; UL APPROVAL; 15 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; SCHEDULE 40
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E997F-CAR
GTIN
00034481131113
UPC
034481131113
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15 PER CARTON
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat