5121004 - 3/4 UL80 45 BND STD R

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121004
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121004
Description
3/4 UL80 45 BND STD R
3/4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 80 Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
088700010116
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3/4 UL80 45 BND STD R
Long Description
3/4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121004 3/4 UL80 45 BND STD R
Features
CANTEX 5121004 is a 3/4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Description
3/4 UL80 45 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121004
Trade Size
Trade Size
3/4 in.
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat