5133647 - 2" PVC Type LL Conduit Body

PVC & Accessories

  • $19.17 (Each)
  • $19.17 (Each)

  • $95.87 (Per 5)

  • $1,917.38 (Per 100)

In-Stock: 4 available locally (Amarillo, TX) (change location)
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
5133647
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133647
Description
2" PVC Type LL Conduit Body
Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065666 / 00088700567726
Weight per unit
1.523 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$95.87 (Per 5)
Stock Availability
Amarillo
4 (Check another store)
All Stores
546
Resources
Images
 
 
5133647 - Small Image
 
5133647 - Large Image
 
5133647 - Large Image
Attachments
 
 
5133647 - Specification Sheet
Other Links
 
 
5133647 - Other
 
5133647 - Other
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
9.875 in
Width
3.063 in
Height
3.438 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.875 in Length, 3.063 in Width, 3.438 in Height, Gray
Features
CANTEX 5133647 is a 2 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
extra long description
CTX 5133647 2 UL-LL ACCESS FTG
Description
2" PVC TYPE LL CONDUIT BODY
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133647
Brand
PVC & Accessories
GTIN
00088700567726
UPC
088700065666
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight per each
1.523
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 546

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
4 View Store
These alternate items can be purchased instead of 5133647.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133647.

LL20 2" PVC Type LL Access Fitting Kraloy
  • Our Part #: 078157
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078157
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.74) ·
078157 - Multifittings/Kraloy

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133647 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59215 Allied Tube & Conduit 00091111042119
5133647 Cantex 00088700567726
61360200 JM Eagle 00098179203117
PLLLA-200 Madison Electric 00784297760969
78157 Multi Fittings Corp n/a
SLL60S Multi Fittings Corp 00622454775268
E984J Thomas & Betts 00034481065661
1156 Topaz 00751338232150
59215 Certaineed n/a
ME984J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat