5133654 - 1-1/2" PVC Type LR Condulet

PVC & Accessories

  • $10.74 (Each)
  • $10.74 (Each)

  • $107.36 (Per 10)

  • $1,073.63 (Per 100)
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
5133654
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133654
Description
1-1/2" PVC Type LR Condulet
1-1/2 In. Conduit Body Type LR
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700010055 / 00088700065857
Weight per unit
0.909 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.74 (Each)
Carton
$107.36 (Per 10)
Resources
Images
 
 
5133654 - Large Image
 
5133654 - Small Image
Other Links
 
 
5133654 - Other
 
5133654 - Other
 
5133654 - Other
Attachments
 
 
5133654 - Specification Sheet
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
PVC
Dimensions and Weight
Width
2.625 in.
Length
8.563 in.
Descriptions
Product Type
1 1/2 Ul-LR Access FTG
Features
CANTEX 5133654 is a 1-1/2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133654 1 1/2 UL-LR ACCESS FTG
Description
1-1/2" PVC TYPE LR CONDULET
Long Description
1-1/2 in. Conduit Body Type LR
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133654
GTIN
00088700065857
UPC
088700010055
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.909
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133654.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133654.

LR15 1 1/2" PVC Type LR Access Fitting Kraloy
  • Our Part #: 078168
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078168
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($107.36) ·
078168 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133654 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59224 Allied Tube & Conduit 00091111042201
5133654 Cantex 00088700065857
61370150 JM Eagle 00098179203186
78168 Multi Fittings Corp n/a
SLR50S Multi Fittings Corp 00622454774858
E985H Thomas & Betts 00034481065852
59224 Certaineed n/a
ME985H Picoma Industries n/a

* All prices subject to change.

Begin Live Chat