5140106 - 1-1/4" PVC Male Adapter

PVC & Accessories

  • $1.16 (Each)
  • $1.16 (Each)

  • $46.47 (Per 40)

  • $116.18 (Per 100)

Availability: In Stock Locally
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
5140106
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140106
Description
1-1/4" PVC Male Adapter
Terminal Adapter, 1-1/4 In Trade Size, 2 In Outside Diameter, 2.125 In Height, Gray, Male Connection, 0.0990 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062047 / 00088700567399
Weight per unit
0.099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$46.47 (Per 40)
Resources
Images
 
 
5140106 - Large Image
 
5140106 - Large Image
 
5140106 - Small Image
Other Links
 
 
5140106 - Other
 
5140106 - Other
 
5140106 - Other
Attachments
 
 
5140106 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.125 in
Length
2.125 in.
Descriptions
Description
1-1/4" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 1-1/4 in Trade Size, 2 in Outside Diameter, 2.125 in Height, Gray, Male Connection, 0.0990 lb/EA
Features
CANTEX 5140106 is a 1-1/4 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 1-1/4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140106 1 1/4 UL ADAPT M CT
Additional Information
outside diameter
2 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
40 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140106
GTIN
00088700567399
UPC
088700062047
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.0990 lb/EA
Weight per each
0.099
Carton
40
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat