5144040 - 4" 2PC PVC Expansion Coupling

PVC & Accessories

  • $118.41 (Each)
  • $118.41 (Each)

  • $710.47 (Per 6)

  • $11,841.23 (Per 100)

In-Stock: 1 available locally (Carthage, TX) ( change location)
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
5144040
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144040
Description
4" 2PC PVC Expansion Coupling
Expansion Coupling, 4 In Trade Size, 14.875 In Length, 4.5000 In Width, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700547810 / 00088700547810
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.41 (Each)
Carton
$710.47 (Per 6)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
0
All Stores
624
Resources
Images
 
 
5144040 - Small Image
 
5144040 - Large Image
 
5144040 - Large Image
Attachments
 
 
5144040 - Specification Sheet
Other Links
 
 
5144040 - Other
 
5144040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
14.875 in
Width
4.5000 in
Size
4 in. Two Piece Expansion Coupling
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 4 in Trade Size, 14.875 in Length, 4.5000 in Width, Gray
Features
CANTEX 5144040 is a 4 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Short Description
Two Piece Expansion Coupling, 4 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Description
4" 2PC PVC EXPANSION COUPLING
extra long description
CTX 5144040 4 UL EXP CPLG TWO PIECE
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
6 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144040
GTIN
00088700547810
UPC
088700547810
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 piece expansion coupling
Trade Size
Trade Size
4 in
Packaging
Weight per each
4.33
Carton
6
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5144040.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5144040.

EJ40 4" PVC Expansion Joint Kraloy
  • Our Part #: 078338
  • Carthage Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 078338
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 5 ($592.06) ·
078338 - Multifittings/Kraloy

Carthage Availability: In Stock

Total Availability: In Stock

Book Price

$118.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5144040, though they may not be 100% alike.

EXPANSION JOINT COUPLING
  • MFR Part #: 5144039
  • GTIN: 00088700016262
  • Manufacturer: CANTEX INC.
EXPANSION JOINT COUPLING
  • MFR Part #: 5144041
  • GTIN: 00088700547827
  • Manufacturer: CANTEX INC.
EXPANSION JOINT COUPLING
  • MFR Part #: 5144042
  • GTIN: 00088700547834
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5144040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144040 Cantex 00088700547810
61150400 JM Eagle 00098179202417
PEJ-400 Madison Electric 00784297760365
E945N Thomas & Betts 00034481061304
1080 Topaz 00751338231610
59669 Certaineed n/a
78338 Multi Fittings Corp n/a
EJ55 Multi Fittings Corp n/a
ME945N Picoma Industries n/a

* All prices subject to change.

Begin Live Chat