5315248 - PVF

5315248 - 2" Poly Plug

PVC & Accessories

  • $1.70 (for 1 Each)
  • $1.70 (1 Each)
  • $119.19 (70 Each)
  • $170.27 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5315248
    Manufacturer
    PVC & Accessories
    Manufacturer's Part Number
    5315248
    Description
    2" Poly Plug
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy  Mark as Incorrect
    Suggest a New Category
    Classification
    Couplings, Adapters, Reducers, Bushings, & Caps
    UNSPSC
    39131708 - Electrical conduit fitting body
    UPC/GTIN
    088700538542 / 00088700538542
    Weight per unit
    0.07 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.70 (1 Each)
    Carton
    $1.70 (1 Each)
    Standard Packaging
    $119.19 (70 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1,199 Each
    Resources
    Images
     
     
    5315248 - Large Image
     
    5315248 - Small Image
     
    5315248 - Large Image
     
    5315248 - Large Image
     
    5315248 - Large Image
    Attachments
     
     
    5315248 - Specification Sheet
     
    5315248 - Specification Sheet
     
    5315248 - Specification Sheet
     
    5315248 - Specification Sheet
    Specifications Sheets
     
     
    5315248 - Specification Sheet
    MSDS Sheets
     
     
    5315248 - MSDS Sheet
    Other Links
     
     
    5315248 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    2 OZ
    Material, Color, and Finish
    Color
    Gray 0
    Dimensions and Weight
    Height
    2.438 in
    Width
    2.438 in
    Length
    3.25 in
    Descriptions
    Product Type
    2 Poly Plug
    Description
    2" POLY PLUG
    Manufacturer Information
    Brand
    CANTEX INC.
    PVC & Accessories
    CANTEX[R]
    CANTEX
    Manufacturers Part Number
    5315248
    GTIN
    00088700538542
    UPC
    088700538542
    Taxonomies, Classifications, and Categories
    Category Description
    COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
    Type
    Poly Plug
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    70
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    704 Austin RDC
    View Store
    42 Phoenix
    View Store
    50 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    68 Bastrop
    View Store
    132 Cedar Park
    View Store
    66 Georgetown
    View Store
    9 Leesville

    M-Z

    Location Stock Available
    View Store
    25 Mesa
    View Store
    34 Round Rock
    View Store
    69 San Antonio


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5315248

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

5315250 - 3" Poly Plug - PVC & Accessories

From PVC & Accessories,
3" Poly Plug

$78.65
Per 100 Each
Item Details