6141693 - CTX 6141693 6 TC40 Split Duct Sleev

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6141693
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141693
Description
CTX 6141693 6 TC40 Split Duct Sleev
6 In. Schedule 40 Split Sleeve Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
088700010765
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6141693 - Large Image
 
6141693 - Small Image
Other Links
 
 
6141693 - Other
 
6141693 - Other
 
6141693 - Other
Attachments
 
 
6141693 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10.125 in.
Width
6.563 in.
Descriptions
Long Description
6 in. Schedule 40 Split Sleeve Coupling
Product Type
6 TC40 Split Duct Sleeve CPL
extra long description
CTX 6141693 6 TC40 SPLIT DUCT SLEEV
Features
CANTEX 6141693 is a 6 in. Schedule 40 Split Sleeve Coupling used for joining Split Duct to existing duct when repairing broken or damaged conduit and wires are present
Description
CTX 6141693 6 TC40 SPLIT DUCT SLEEV
Additional Information
outside diameter
6.563
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141693
Trade Size
Trade Size
6
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat