CPL5 - 5" PVC Coupling

PVC & Accessories

  • $15.50 (Each)
  • $15.50 (Each)

  • $155.03 (Per 10)

  • $1,550.30 (Per 100)

In-Stock: 9 available locally (Atlanta, GA) (change location)
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
CPL5
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141633
Description
5" PVC Coupling
5 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041448 / 00088700547377
Weight per unit
1.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$15.50 (Each)
Standard Packaging
$155.03 (Per 10)
Stock Availability
Atlanta
9 (Check another store)
All Stores
471
Resources
Images
 
 
CPL5 - Small Image
 
CPL5 - Large Image
Attachments
 
 
CPL5 - Specification Sheet
Other Links
 
 
CPL5 - Other
 
CPL5 - Other
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
Gray
Dimensions and Weight
Length
5.375
Descriptions
Product Type
5 Ul CPLG CC
Features
CANTEX 6141633 is a 5 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6141633 5 UL CPLG CC
Description
5" PVC COUPLING
Special Features
Center stop to help determine proper depth of connection
Long Description
5 in. Schedule 40 Standard Center Stop Coupling
Additional Information
Inside Diameter
5.625
outside diameter
6.125
Schedule
40
Manufacturer Information
Manufacturers Part Number
6141633
Brand
PVC & Accessories
GTIN
00088700547377
UPC
088700041448
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
5 in.
Packaging
Weight per each
1.313
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat