ARBAY4175 - 4' 175W Led Hbay 50K Dim WHT

Rab Lighting

  • $285.99 (Each)
  • $285.99 (Each)
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
ARBAY4175
Manufacturer
Rab Lighting
Manufacturer's Part Number
ARBAY4-175
Description
4' 175W Led Hbay 50K Dim WHT
High Bay Light, Industrial Warehouse Space Application, 50000 H Average Life, 23960 LM Brightness (Lumens), White, 84 Color Rendering Index, 5000 K Color Temperature, 0.64 A;0.78 A;0.89 A;1.5 A Current Rating, Dimmable, Led High Bay Fixture Type, 3.8 In;96.636 MM Height, (2) 42" Chain Includes, Led Lamp Type, 1197.4 MM;47.14 In Length, Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (Pmma) (Lens) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, High Efficiency;Low Price;Rat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813605814 / 00019813605814
Weight per unit
23.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.99 (Each)
Resources
Other Links
 
 
ARBAY4175 - Other
 
ARBAY4175 - Other
 
ARBAY4175 - Other
Brochures
 
 
ARBAY4175 - Brochure
Images
 
 
ARBAY4175 - Large Image
 
ARBAY4175 - Large Image
 
ARBAY4175 - Small Image
 
ARBAY4175 - Large Image
Specifications Sheets
 
 
ARBAY4175 - Specification Sheet
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
Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (PMMA) (Lens)
Voltage Rating
120 to 277 v
Current Rating
1.5 A;0.89 A;0.78 A;0.64 A
Lamp Type
LED
Wattage
175 W
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
84
Dimensions and Weight
Length
47.14 in;1197.4 mm
Width
12.54 in;318.6 mm
Height
3.8 in;96.636 mm
Descriptions
Product Type
High Bay Light
Long Description
High Bay Light, Industrial Warehouse Space Application, 50000 h Average Life, 23960 lm Brightness (Lumens), White, 84 Color Rendering Index, 5000 K Color Temperature, 0.64 A;0.78 A;0.89 A;1.5 A Current Rating, Dimmable, LED High Bay Fixture Type, 3.8 in;96.636 mm Height, (2) 42" Chain Includes, LED Lamp Type, 1197.4 mm;47.14 in Length, Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (PMMA) (Lens) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, High Efficiency;Low Price;Rat
Features
This economical linear high-bay delivers versatility and ultra-high efficiency. Available in 90, 125, 175 and 260 Watt versions for mounting heights ranging from 15 to 50 feet.
Short Description
High Bay Light, 120 to 277 V, 175 W, 1 CT
Special Features
High Efficiency;Low Price;Rated for High Ambient Environments up to 55°C
Description
4' 175W LED HBAY 50K DIM WHT
extra long description
RAB ARBAY4-175 AEROBAY 4FT 175W 5K
Additional Information
Fixture Type
LED High Bay
average life
50000 h
Brightness (Lumens)
23960 lm
dimmable
Yes
Mounting Type
Hook Mount;Chain Mount;Pendant Mount
includes
(2) 42" Chain
Warranty
5 yr;10 yr
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
package quantity
1 ct
lumens
23960
Manufacturer Information
Manufacturers Part Number
ARBAY4-175
sub brand
AEROBAY(TM)
Brand
Rab Lighting
GTIN
00019813605814
UPC
019813605814
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Availability
Manufacturer Status
Inactive
Packaging
Weight
24.1 lb
Weight per each
23.15
Carton
1
Uses, Certifications, and Standards
Application
Industrial Warehouse Space
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat