BR4013830DIM - 13W Led BR40 30K 950LM Dim

Rab Lighting

  • $8.31 (Each)
  • $8.31 (Each)

  • $49.86 (Per 6)
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
BR4013830DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR40-13-830-DIM
Description
13W Led BR40 30K 950LM Dim
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750477 / 00019813750477
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$49.86 (Per 6)
Resources
Images
 
 
BR4013830DIM - Large Image
 
BR4013830DIM - Large Image
 
BR4013830DIM - Small Image
 
BR4013830DIM - Large Image
Other Links
 
 
BR4013830DIM - Other
 
BR4013830DIM - Other
 
BR4013830DIM - Other
 
BR4013830DIM - Other
 
BR4013830DIM - Other
Attachments
 
 
BR4013830DIM - Specification Sheet
 
BR4013830DIM - Specification Sheet
Brochures
 
 
BR4013830DIM - Brochure
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
120
Wattage
13
Shape
Full Wattage
Lamp Type
Open Office, Retail
Material, Color, and Finish
Color
Not Applicable
Backing Material
Open Office, Retail
Dimensions and Weight
Size
Auto
Length
GARAGE & CANOPY
Descriptions
extra long description
RAB BR40-13-830-DIM BR40 13W 75EQ 9
Product Type
BR40 13W 75EQ 950LM E26 3K Dim 6PK
Description
13W LED BR40 30K 950LM DIM
Long Description
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 DIM|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-DIM|BR40 13W 75EQ 950lm E26 3K Dim 6PK|RAB BR40 13 830 DIM|RAB BR40-13-830-D1M|RAB BR4013830DIM|RAB BR40-13-830-DIM|RAB Lighting BR40 13 830 DIM|RAB Lighting BR40-13-830-D1M|RAB Lighting BR4013830DIM|RAB Lighting BR40-13-830-DIM|RABLighting BR40 13 830 DIM|RABLighting BR40-13-830-D1M|RABLighting BR4013830DIM|RABLighting BR40-13-830-DIM
Additional Information
Power Factor
0.9
battery life
1,500
average life
Auto
Base
E26
Reflector Type
Fluorescent industrial lighting fixture
Coating
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Fixture Type
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Knockouts
For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
lumens
Full Wattage
Power Rating
Hands/skin, industrial sites.
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR40-13-830-DIM
GTIN
00019813750477
UPC
019813750477
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat