BULLET2X12A - 12/18/24W Led Security FLD 3K/4K/5K BRZ No MS

Rab Lighting Inc

  • $278.13 (Each)
  • $278.13 (Each)

In-Stock: 23 available at other locations ( find a store with stock)
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
BULLET2X12A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET2X12A
Description
12/18/24W Led Security FLD 3K/4K/5K BRZ No MS
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196473 / 00019813196473
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.13 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
BULLET2X12A - Small Image
 
BULLET2X12A - Large Image
 
BULLET2X12A - Large Image
Other Links
 
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
Brochures
 
 
BULLET2X12A - Brochure
Specifications Sheets
 
 
BULLET2X12A - Specification Sheet
Attachments
 
 
BULLET2X12A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.22A @120V
Current Rating
220 mA
Material
Die-Cast Aluminum
Number Of Lamps
2
Voltage Rating
120
Wattage
24 W
Material, Color, and Finish
Base Type
BR30
Color
Bronze
Color Rendering Index
82
Color Rendering Index (Cri)
85 CRI
Color Temperature
5000 k
Finish
Bronze
Lens Material
Microprismatic
Dimensions and Weight
Height
6 in;152 mm
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Descriptions
Description
12/18/24W LED SECURITY FLD 3K/4K/5K BRZ NO MS
Extra Long Description
RAB BULLET2X12A BULLETFLD KIT 2X12W
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb
Product Type
Led Flood Light
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
Special Features
Microprismatic diffusion lens optimizes light output without glare
Additional Information
Average Life
100000 h
Brightness (Lumens)
2480 lm
Equivalent Wattage
75 W (Halogen)
Lumens
2480
Package Quantity
1 ct
Standards Met
UL Listed;IESNA LM-79 & LM-80
Warranty
5 yr
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
BULLET2X12A
GTIN
00019813196473
UPC
019813196473
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
6.3 lb
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Floodlght
Environmental Conditions
Suitable for Wet locations
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
Nema Rating
NEMA Beam Spread of 6H x 6V
Standard
Microprismatic diffusion lens optimizes light output without glare
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

M-Z

Location Stock Available
Prosper
1 View Store
Waxahachie
3 View Store

* All prices subject to change.

Begin Live Chat