We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FF42QT - RAB

FF42QT - 42W CFL QT Bronze Future Flood

Rab Lighting

  • $213.02 (for 1 Each)
  • $213.02 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FF42QT
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    FF42QT
    Description
    42W CFL QT Bronze Future Flood
    Future Flood 42W CFL QT and Lamp Bronze
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Floodlights, Wallp - Fluorescent Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39111501 - Fluorescent fixtures
    UPC/GTIN
    019813174051 / 00019813174051
    Weight per unit
    5.92 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $213.02 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    FF42QT - Large Image
     
    FF42QT - Large Image
     
    FF42QT - Small Image
     
    FF42QT - Large Image
    Attachments
     
     
    FF42QT - Specification Sheet
     
    FF42QT - Specification Sheet
    Other Links
     
     
    FF42QT - Other
     
    FF42QT - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    42 W
    Lamp Type
    42W Triple
    Ballast Type
    Elec HPF QT
    Voltage Rating
    120/208/240/277 VAC
    Material, Color, and Finish
    Finish
    BRONZE
    Descriptions
    Long Description
    FUTURE FLOOD 42W CFL QT AND LAMP BRONZE
    Description
    42W CFL QT BRONZE FUTURE FLOOD
    Special Features
    HID
    Product Type
    Fut.Flood 42W CFL QT and Lamp Bronze
    Manufacturer Information
    Brand
    RAB LIGHTING
    Manufacturers Part Number
    FF42QT
    GTIN
    00019813174051
    UPC
    019813174051
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Type
    HIDFLOOD
    Packaging
    Weight per each
    5.92
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    15 IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FF42QT

    Type in the slang term you'd like to suggest.

* All prices subject to change.