FXLED300T - 300W Led FLD 5000K Trun

Rab Lighting

  • $1639.48 (Each)
  • $1,639.48 (Each)

In-Stock: 0 available locally (Newnan, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FXLED300T
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED300T
Description
300W Led FLD 5000K Trun
00019813131443|0019813|019813131443|01981313144|13144|FXLED300T|Flexflood 300W 5K 7HX6V TR BZ|Rab FXLED300T|Rab Lighting FXLED300T|Rablighting FXLED300T|20332786
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813131443 / 00019813131443
Weight per unit
66.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,639.48 (Each)
Stock Availability
Newnan
0
Atlanta
0
All Stores
0
Resources
Images
 
 
FXLED300T - Large Image
 
FXLED300T - Large Image
 
FXLED300T - Large Image
 
FXLED300T - Small Image
Attachments
 
 
FXLED300T - Specification Sheet
Brochures
 
 
FXLED300T - Brochure
Other Links
 
 
FXLED300T - Other
 
FXLED300T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
300
Descriptions
Description
300W LED FLD 5000K TRUN
Product Type
Flexflood 300W 5K 7HX6V TR BZ
extra long description
RAB FXLED300T FLEXFLOOD 300W 5K 7HX
Long Description
00019813131443|0019813|019813131443|01981313144|13144|FXLED300T|FLEXFLOOD 300W 5K 7HX6V TR BZ|RAB FXLED300T|RAB Lighting FXLED300T|RABLighting FXLED300T|20332786
Additional Information
average life
100000
lumens
45171
Manufacturer Information
Manufacturers Part Number
FXLED300T
Brand
Rab Lighting
GTIN
00019813131443
UPC
019813131443
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
66.14
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat