FXLEDST - 69/97/132/168W Led Flood 4K/5K Trunnion 120-277V

Rab Lighting Inc

  • $1078.00 (Each)
  • $1,078.00 (Each)

In-Stock: 3 available locally (Gainesville, TX ) ( change location)
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
FXLEDST
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
FXLEDST
Description
69/97/132/168W Led Flood 4K/5K Trunnion 120-277V
Floodlights 10206-22010 Lumens Flexflood- Small Field Adjustable Power/CCT 69-97-132-168W Trunnion Mount 5000K/4000K 120V-277V Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552019309 / 00192552019309
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,078.00 (Each)
Stock Availability
Gainesville
3 (Check another store)
DFW RDC
8
All Stores
14
Resources
Attachments
 
 
FXLEDST - Specification Sheet
Brochures
 
 
FXLEDST - Brochure
Other Links
 
 
FXLEDST - Other
 
FXLEDST - Other
Images
 
 
FXLEDST - Large Image
 
FXLEDST - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
120V:1.39
Ballast Type
LED Driver
Lamp Type
LED
Shape
Rectangular
Voltage Rating
120/277
Wattage
69/132/168
Material, Color, and Finish
Finish
Bronze
Housing Color
Bronze
Housing Material
Die-Cast Aluminum
Dimensions and Weight
Height
8.94
Width
13.3
Descriptions
Description
69/97/132/168W LED FLOOD 4K/5K TRUNNION 120-277V
Extra Long Description
RAB FXLEDST FA 168/132/97/69W 5/4KK
Long Description
Floodlights 10206-22010 Lumens Flexflood- Small Field Adjustable Power/Cct 69-97-132-168W Trunnion Mount 5000K/4000K 120V-277V Bronze
Product Type
Fa 168/132/97/69W 5/4KK TRN BZ
Special Features
Field-adjustable Power/CCT
Additional Information
Average Life
100000
Fixture Type
Flood Light
Lumens
10206-22010
Power Rating
168
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
FXLEDST
GTIN
00192552019309
UPC
192552019309
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT-Field Adjustable Power/CCT
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Enclosure
Dies-cast aluminum
Environmental Conditions
Suitable for wet locations. Suitable for mounting within 4 feet of the ground.
Mounting
TRUNNION
Nema Rating
6HX6V
Standard
3G vibration rating per ANSI C136.31
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14