LFLED5A - *Phase Out* 5W Led Compact BLT FLD 50K BRZ

Rab Lighting Inc

  • $117.98 (Each)
  • $117.98 (Each)
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
LFLED5A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED5A
Description
*Phase Out* 5W Led Compact BLT FLD 50K BRZ
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 LM Brightness (Lumens), 5000 K, Bronze, 6 In Width, 2-3/8 In Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813032276 / 00019813032276
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.98 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Images
 
 
LFLED5A - Large Image
 
LFLED5A - Small Image
 
LFLED5A - Large Image
 
LFLED5A - Video
Specifications Sheets
 
 
LFLED5A - Specification Sheet
Other Links
 
 
LFLED5A - Other
 
LFLED5A - Other
Attachments
 
 
LFLED5A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available
Forney
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat