LFLED8W - *Discontinued* 8W Led Bullet FLD 50K White

Rab Lighting Inc

  • $132.72 (Each)
  • $132.72 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFLED8W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LFLED8W
Description
*Discontinued* 8W Led Bullet FLD 50K White
Landscape 588 Lumens Lflood 8W Cool Led Landscape Flood White
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
019813220994 / 00019813220994
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.72 (Each)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
2
Resources
Images
 
 
LFLED8W - Large Image
 
LFLED8W - Small Image
Other Links
 
 
LFLED8W - Other
 
LFLED8W - Other
 
LFLED8W - Other
 
LFLED8W - Other
Attachments
 
 
LFLED8W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/240
Wattage
8
Material, Color, and Finish
Color
White
Fixture Material
Die Cast Aluminum
Descriptions
Description
*DISCONTINUED* 8W LED BULLET FLD 50K WHITE
Extra Long Description
RAB LFLED8W LFLOOD 8W COOL LANDSCAP
Long Description
Landscape 588 Lumens Lflood 8W Cool Led Landscape Flood White
Product Type
Lflood 8W Cool Landscapeflood Lfled WH
Additional Information
Lumens
588
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LFLED8W
GTIN
00019813220994
UPC
019813220994
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat