PWLED - 13/41/72W Led Thin Wall Pack 3K/4K/5K 120-277V

Rab Lighting

  • $299.99 (Each)
  • $299.99 (Each)

In-Stock: 2 available locally (West Ft. Worth, TX) ( change location)
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
PWLED
Manufacturer
Rab Lighting
Manufacturer's Part Number
PWLED
Description
13/41/72W Led Thin Wall Pack 3K/4K/5K 120-277V
Pwled Field-Adjustable Wattage/CCT 72W/41W/13W 3000/4000/5000K On-Offbutton Photocell Wall Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
192552045636 / 00192552045636
Weight per unit
15.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.99 (Each)
Stock Availability
West Ft. Worth
2 (Check another store)
DFW RDC
8
All Stores
12
Resources
Attachments
 
 
PWLED - Specification Sheet
Brochures
 
 
PWLED - Brochure
Other Links
 
 
PWLED - Other
 
PWLED - Other
 
PWLED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
120V: 0.58A/0.33A/0.12A, 208V: 0.35A/0.20A/0.07A, 240V: 0.25A/0.18A/0.05A, 277V: 0.16A/0.10A/0.04A
Material
Die-cast Aluminum housing
Voltage Rating
120-277 V
Wattage
72/41/13
Material, Color, and Finish
Color
Bronze
Finish
Gloss
Dimensions and Weight
Width
15
Descriptions
Description
13/41/72W LED THIN WALL PACK 3K/4K/5K 120-277V
Extra Long Description
RAB PWLED PWLED FA 72W/41W/13W 3/4/
Long Description
PWLED FIELD-ADJUSTABLE WATTAGE/CCT 72W/41W/13W 3000/4000/5000K ON-OFFBUTTON PHOTOCELL WALL MOUNT BRONZE
Product Type
Pwled Fa 72W/41W/13W 3/4/5K Wall Mount Bronze
Special Features
Power/CCT Selectable
Additional Information
Power Factor
120V: 99.3%, 277V: 97.1%, 480: 91.7%
Reflector Type
Specuklar Aluminum
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PWLED
GTIN
00192552045636
UPC
192552045636
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Field-Adjustable Wall Pack
Packaging
Weight per each
15.2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
Surface/Wall Mount
Standard
ADA compliant: Extending less than 4" from the wall, this family of products has options available to meet ADA requirements for wall-mounted luminaires.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat