We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
WP1SN70 - RAB

WP1SN70 - 70W HPS Wallpack Bronze

Rab Lighting

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WP1SN70
    Manufacturer
    Rab Lighting
    Manufacturer's Part Number
    WP1SN70
    Description
    70W HPS Wallpack Bronze
    Wallpack 70W HPS 120V NPF Polycarb Lens and Lamp Bronze
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    019813181707 / 00019813181707
    Weight per unit
    7.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $99.88 (1 Each)
    Standard Packaging
    $599.28 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    WP1SN70 - Large Image
    Attachments
     
     
    WP1SN70 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    ED17
    Ballast Type
    R-NPF 120V
    Voltage Rating
    120
    Wattage
    70
    Descriptions
    Product Type
    Wallpack 70W HPS 120V NPF Polycarb Lens and Lamp Bronze
    Long Description
    WALLPACK 70W HPS 120V NPF POLYCARB LENS AND LAMP BRONZE
    special features
    HID
    Description
    70W HPS WALLPACK BRONZE
    Manufacturer Information
    Manufacturers Part Number
    WP1SN70
    Brand
    RAB LIGHTING
    GTIN
    00019813181707
    UPC
    019813181707
    Taxonomies, Classifications, and Categories
    Type
    WALLPACKS
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    7.4
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Mounting
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Cleburne

    M-Z

    Location Stock Available
    View Store
    4 Stephenville
    View Store
    1 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WP1SN70

    Type in the slang term you'd like to suggest.

* All prices subject to change.