55972 - PT CLR Primr PR-2L Low Voc

Rectorseal

  • $12.96 (Each)
  • $12.96 (Each)

  • $155.52 (Per 12)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55972
Manufacturer
Rectorseal
Manufacturer's Part Number
55972
Description
PT CLR Primr PR-2L Low Voc
Primer, PVC, CPVC Pipe, Portable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System Application; Can Container Type; 1 Pint Container Capacity; Clear Color/Shade; Approval NSF, Upc, Astm F656; Packaging Quantity 12; Leed Compliant
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559720 / 00021449559720
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.96 (Each)
Standard Packaging
$155.52 (Per 12)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
32
Resources
Images
 
 
55972 - Large Image
Attachments
 
 
55972 - Specification Sheet
MSDS Sheets
 
 
55972 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color/Shade
Clear
Descriptions
Additional Information
APPROVAL NSF, UPC, ASTM F656; PACKAGING QUANTITY 12; LEED COMPLIANT
Commodity Description
PAINT,CHEMICALS, ETC.
Description
PT CLR PRIMR PR-2L LOW VOC
Extra Long Description
SCHEDULE 40 TO 80 PVC/CPVC PIPE SUCH AS POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; CLEAR COLOR/SHADE; CLEAR[TM] PR-2L BRAND; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F; SPECIFIC GRAVITY LESS THAN 1; VAPOR PRESSURE 140 MM HG; VAPOR DENSITY 2.5; EVAPORATION RATE 6; VOC CONTENT 550 GRAM PER LITER; FLASH POINT 4.1 DEG F; LEED COMPLIANT; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF
Long Description
PRIMER, PVC, CPVC PIPE, PORTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; CLEAR COLOR/SHADE; APPROVAL NSF, UPC, ASTM F656; PACKAGING QUANTITY 12; LEED COMPLIANT
Product Type
Primer
Additional Information
Container Capacity
1 PINT
Container Type
Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55972
GTIN
00021449559720
UPC
021449559720
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
1.14
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC, CPVC Pipe, Portable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
17 View Store

A-L

Location Stock Available
Cedar Park
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat