55979 - Ga PVC Conduit 633L Wide Mouth

Rectorseal

  • $79.76 (Each)
  • $79.76 (Each)

  • $319.04 (Per 4)

In-Stock: 0 available locally (Prosper, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55979
Manufacturer
Rectorseal
Manufacturer's Part Number
55979
Description
Ga PVC Conduit 633L Wide Mouth
Ga PVC Conduit 633L Wide Mouth
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559799 / 00021449559799
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.76 (Each)
Standard Packaging
$319.04 (Per 4)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
105
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Solvent Cement
Description
GA PVC CONDUIT 633L WIDE MOUTH
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 GALLON CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; SHELF LIFE 2 YEAR
Long Description
GA PVC CONDUIT 633L WIDE MOUTH
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55979
GTIN
00021449559799
UPC
021449559799
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
9
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat