55993 - QT Med PVC Hot 203L Low Voc

Rectorseal

  • $28.93 (Each)
  • $28.93 (Each)

  • $347.16 (Per 12)
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
55993
Manufacturer
Rectorseal
Manufacturer's Part Number
55993
Description
QT Med PVC Hot 203L Low Voc
PVC Solvent Cement, PVC Pipe Applications Including Plumbing For Irrigation,  Pools,  Spas,  Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain,  Waste and Vent Application, Blue Color, Acetone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Stan
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559935 / 00021449559935
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.93 (Each)
Standard Packaging
$347.16 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
206
Resources
Images
 
 
55993 - Small Image
 
55993 - Large Image
 
55993 - Large Image
Specifications Sheets
 
 
55993 - Specification Sheet
 
55993 - Specification Sheet
Attachments
 
 
55993 - Specification Sheet
MSDS Sheets
 
 
55993 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55993.
Jump To:

Cross Referenced

These items are similar to 55993 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7210403 Cantex 00088700569560
721 IPS Weld-On n/a
725 IPS Weld-On n/a
G2036S Morris 00083675020368
30894 Oatey SCS 00038753308944
55993 Rectorseal Compounds 00021449559935
HOT 55993 Rectorseal Compounds n/a
VC9992 Thomas & Betts 00034481050056

* All prices subject to change.

Begin Live Chat