541116212 - 1/2 NPT, .625-.75 Al CRD Grip

Remke Industries

  • $8.02 (Each)
  • $8.02 (Each)

  • $160.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541116212
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-1212
Description
1/2 NPT, .625-.75 Al CRD Grip
Cord Grip, Alum, 1/2" NPT, Cable Range .625 - .750
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411162126 / 00785411162126
Weight per unit
2.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Standard Packaging
$160.40 (Per 20)
Resources
Images
 
 
541116212 - Large Image
 
541116212 - Small Image
Brochures
 
 
541116212 - Brochure
Other Links
 
 
541116212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
extra long description
RMK RSR-1212 Cord Grip alum 1/2 NPT
Product Type
Cord Grip Alum 1/2 NPT .625 - .750
Description
1/2 NPT,.625-.75 AL CRD GRIP
Long Description
Cord Grip, alum, 1/2" NPT, cable range .625 - .750
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-1212
GTIN
00785411162126
UPC
785411162126
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
2.309
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
-40 to 121 Deg C
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541116212.
Jump To:

Similar Items

Similar items are close alternatives to 541116212, though they may not be 100% alike.

CORD GRIP
  • MFR Part #: RSR-1209
  • GTIN: 00785411162096
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1210
  • GTIN: 00785411162102
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1211
  • GTIN: 00785411162119
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1213
  • GTIN: 00785411162133
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-1208
  • GTIN: 00785411816104
  • Manufacturer:

* All prices subject to change.

Begin Live Chat