541140110 - 1/2NPT, 90D Al .562-.625 CRD Grip

Remke Industries

  • $11.79 (Each)
  • $11.79 (Each)

  • $176.85 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541140110
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-9110
Description
1/2NPT, 90D Al .562-.625 CRD Grip
Cord Grip, Alum, 90 Deg, 1/2" NPT, Cable Range .562 - .625
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401102 / 00785411401102
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.79 (Each)
Standard Packaging
$176.85 (Per 15)
Resources
Images
 
 
541140110 - Large Image
 
541140110 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Descriptions
extra long description
RMK RSR-9110 Cord Grip alum 90 1/2
Product Type
Cord Grip Alum 90 1/2 .562 - .625
Description
1/2NPT,90D AL .562-.625 CRD GRIP
Long Description
Cord Grip, alum, 90 deg, 1/2" NPT, cable range .562 - .625
Additional Information
Minimum Operating Temperature
-40
Maximum Operating Temperature
250
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-9110
GTIN
00785411401102
UPC
785411401102
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.229
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541140110.
Jump To:

Similar Items

Similar items are close alternatives to 541140110, though they may not be 100% alike.

Cord Grip, Alum, 90 Deg, 1/2" NPT, Cable Range .562 - .625
  • Our Part #: RSR9110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSR-9110
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.79) ·
RSR9110 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.79

Each

QTY:
Each
Add
Cord Grip, Alum, 90 Deg, 1/2" NPT, Cable Range .375 - .438
  • Our Part #: RSR9107
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-9107
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($282.80) ·
RSR9107 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.14

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-9103
  • GTIN: 00785411191034
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9104
  • GTIN: 00785411191041
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9105
  • GTIN: 00785411191058
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9106
  • GTIN: 00785411401027
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9107
  • GTIN: 00785411401041
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9108
  • GTIN: 00785411401065
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9109
  • GTIN: 00785411401089
  • Manufacturer:
Cross Referenced

These items are similar to 541140110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NHC1023 Hubbell Wiring Device-Kellems 00783585201238
RSR-9107 Remke 00785411401041
RSR-9108 Remke 00785411401065
RSR-9109 Remke 00785411401089
RSR-9110 Remke 00785411401102
CG90-5050 Appleton Electric 00781381189705
NHC-1024 Hubbell Wiring Device-Kellems n/a
NHC-1024 Raco 00783585201245
3792-6 Thomas & Betts n/a
DB-1090 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat