12X4 - 1/2X4 RGD Nip

Ecn-Korns

  • $2.56 (Each)
  • $2.56 (Each)

  • $63.92 (Per 25)

  • $255.69 (Per 100)

In-Stock: 2 available locally (Sulphur, LA) (change location)
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
12X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2X4
Description
1/2X4 RGD Nip
1/2X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004072 / 00784011004072
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$2.56 (Each)
Standard Packaging
$63.92 (Per 25)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
25
All Stores
2,190
Resources
Images
 
 
12X4 - Large Image
 
12X4 - Large Image
Attachments
 
 
12X4 - Specification Sheet
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
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
1/2X4 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1/2X4
Model
GALNIP
GTIN
00784011004072
UPC
784011004072
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.26
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,190

Location search:
These alternate items can be purchased instead of 12X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12X4.

1/2X4 Galvanized Nipple
  • Our Part #: GALNIP12X4
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1/2X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.92) ·
GALNIP12X4 - Robroy/Ecn Korns

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$2.56

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12X4, though they may not be 100% alike.

1/2IN X4IN Conduit Nipple
  • Our Part #: 64514
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64514
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.87) ·
64514 - Topaz - Southwire LLC

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat