212XC - 2-1/2XCL RGD Nip

Ecn-Korns

  • $17.61 (Each)
  • $17.61 (Each)

  • $176.13 (Per 10)

  • $1,761.29 (Per 100)

In-Stock: 3 available locally (Covington, LA) (change location)
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
212XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2XCL
Description
2-1/2XCL RGD Nip
Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 2-1/2 In Length, 84 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005819 / 00784011005819
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.61 (Each)
Carton
$17.61 (Each)
Standard Packaging
$176.13 (Per 10)
Stock Availability
Covington
3 (Check another store)
Baton Rouge
22
All Stores
866
Resources
Images
 
 
212XC - Small Image
 
212XC - Large Image
 
212XC - Large Image
Attachments
 
 
212XC - Specification Sheet
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
Galvanized
Dimensions and Weight
Length
2-1/2 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 2-1/2 in Length, 84 lb/100
Short Description
Conduit Nipple, 2-1/2 in, Galvanized, 2-1/2 in Length
Description
2-1/2XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
10 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2-1/2XCL
Model
GALNIP
GTIN
00784011005819
UPC
784011005819
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
84 lb/100
Standard Package
10 PER CARTON
Weight per each
0.84
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 866

Location search:
These alternate items can be purchased instead of 212XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 212XC.

2 1/2X2 1/2 Close Galvanized Nipple
  • Our Part #: GALNIP212XCL
  • Covington Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.13) ·
GALNIP212XCL - Robroy/Ecn Korns

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$17.61

Each

QTY:
Each
Add
2-1/2XCL RGD Nip
  • Our Part #: 212XCL
  • Covington Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.61) ·
212XCL - Condumex Incorporated

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$17.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 212XC, though they may not be 100% alike.

2-1/2IN Xclose Conduit Nipple
  • Our Part #: 6457
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6457
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.70) ·
6457 - Topaz - Southwire LLC

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat