3X4 - 3X4 RGD Nip

Ecn-Korns

  • $23.60 (Each)
  • $23.60 (Each)

  • $235.99 (Per 10)

  • $2,359.86 (Per 100)

In-Stock: 11 available locally (Nashville, TN) (change location)
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
3X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X4
Description
3X4 RGD Nip
3X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006144 / 00784011006144
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Carton
$23.60 (Each)
Standard Packaging
$235.99 (Per 10)
Stock Availability
Nashville
11 (Check another store)
Nashville RDC
2
All Stores
807
Resources
Images
 
 
3X4 - Large Image
 
3X4 - Large Image
Attachments
 
 
3X4 - Specification Sheet
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
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
3X4 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3X4
Model
GALNIP
GTIN
00784011006144
UPC
784011006144
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.75
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 807

Location search:
These alternate items can be purchased instead of 3X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3X4.

3X4 Galvanized Nipple
  • Our Part #: GALNIP3X4
  • Nashville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($235.99) ·
GALNIP3X4 - Robroy/Ecn Korns

Nashville Availability: In Stock

Total Availability: In Stock

Book Price

$23.60

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 3X4, though they may not be 100% alike.

3IN X4IN Conduit Nipple
  • Our Part #: 64584
  • Nashville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64584
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.47) ·
64584 - Topaz - Southwire LLC

Nashville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat