EMT11490 - 1-1/4", 90D Emt Elb

Ecn-Korns

  • $11.58 (Each)
  • $11.58 (Each)

  • $289.46 (Per 25)

  • $1,157.84 (Per 100)

In-Stock: 234 available locally (Houston RDC, TX) ( change location)
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
EMT11490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/4X90
Description
1-1/4", 90D Emt Elb
Emt Standard Radius Elbow, 1-1/4 In Trade Size, Galvanized, 90 ° Connection Orientation, 7.25 In Bend Radius, Threaded Connection, 148 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020249 / 00784011020249
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.58 (Each)
Carton
$11.58 (Each)
Standard Packaging
$289.46 (Per 25)
Stock Availability
Houston RDC
234 (Check another store)
All Stores
3,735
Resources
Images
 
 
EMT11490 - Large Image
 
EMT11490 - Large Image
Attachments
 
 
EMT11490 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Description
1-1/4" EMT 90D ELBOW
Long Description
EMT Standard Radius Elbow, 1-1/4 in Trade Size, Galvanized, 90 ° Connection Orientation, 7.25 in Bend Radius, Threaded Connection, 148 lb/100
Short Description
EMT Standard Radius Elbow, 1-1/4 in, Galvanized, 90 Degree
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
7.25 in
Connection Type
Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
25 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1-1/4X90
Model
EMTELB
GTIN
00784011020249
UPC
784011020249
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
148 lb/100
Standard Package
25 PER CARTON
Weight per each
1.4799
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,735

Location search:
These alternate items can be purchased instead of EMT11490.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT11490.

1 1/4X90 Emt Elbow
  • Our Part #: EMTELB114X90
  • Houston RDC Availability: 234
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($289.46) ·
EMTELB114X90 - Robroy/Ecn Korns

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$11.58

Each

QTY:
Each
Add
1-1/4", 90D Emt Elb
  • Our Part #: 114EMTL90
  • Houston RDC Availability: 234
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.58) ·
114EMTL90 - Condumex Incorporated

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$11.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT11490, though they may not be 100% alike.

1-1/4IN Emt Elb
  • MFR Part #: 84
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($258.93) ·
84 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$12.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat