EMTELB114X90 - 1-1/4", 90D Emt Elb

Ecn-Korns

  • $11.58 (Each)
  • $11.58 (Each)

  • $289.46 (Per 25)

  • $1,157.84 (Per 100)

In-Stock: 36 available locally (Tucson, AZ) ( change location)
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
EMTELB114X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/4X90
Description
1-1/4", 90D Emt Elb
1 1/4X90 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020249 / 00784011020249
Weight per unit
1.4799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.58 (Each)
Carton
$11.58 (Each)
Standard Packaging
$289.46 (Per 25)
Stock Availability
Tucson
36 (Check another store)
Phoenix
43
All Stores
3,778
Resources
Images
 
 
EMTELB114X90 - Large Image
Attachments
 
 
EMTELB114X90 - Specification Sheet
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
1-1/4",90D EMT ELB
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
7.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB1-1/4X90
Model
EMTELB
GTIN
00784011020249
UPC
784011020249
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.4799
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,778

Location search:
These alternate items can be purchased instead of EMTELB114X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB114X90.

Emt Standard Radius Elbow, 1-1/4 In Trade Size, Galvanized, 90 ° Connection Orie...
  • Our Part #: EMT11490
  • Tucson Availability: 36
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($289.46) ·
EMT11490 - Robroy/Ecn Korns

Tucson Availability: In Stock

Total Availability: In Stock

Book Price

$11.58

Each

QTY:
Each
Add
1-1/4", 90D Emt Elb
  • Our Part #: 114EMTL90
  • Tucson Availability: 36
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.58) ·
114EMTL90 - Condumex Incorporated

Tucson Availability: In Stock

Total Availability: In Stock

Book Price

$11.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB114X90, though they may not be 100% alike.

1-1/4IN Emt Elb
  • MFR Part #: 84
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($258.93) ·
84 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$12.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat