GALELB4X90X24 - 4", 90D, 24R RGD Elb

Ecn-Korns

  • $322.64 (Each)
  • $322.64 (Each)

In-Stock: 7 available locally (Charlotte, NC) (change location)
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
GALELB4X90X24
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90X24
Description
4", 90D, 24R RGD Elb
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002689 / 00784011002689
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.64 (Each)
Stock Availability
Charlotte
7 (Check another store)
All Stores
62
Resources
Images
 
 
GALELB4X90X24 - Large Image
Attachments
 
 
GALELB4X90X24 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
4",90D,24R RGD ELB
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB4X90X24
Model
GALELB
GTIN
00784011002689
UPC
784011002689
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALELB4X90X24.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB4X90X24.

4X90X24 LG Radius Galvanized Elbow
  • Our Part #: GAL49024
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB4X90X24
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($322.64) ·
GAL49024 - Robroy/Ecn Korns

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$322.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB4X90X24, though they may not be 100% alike.

4IN X90X24 Special Rad Rigid Elbow
  • Our Part #: 7024
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7024
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($382.99) ·
7024 - Topaz - Southwire LLC

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$382.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat