GALNIP3X8 - 3X8 RGD Nip

Ecn-Korns

  • $41.98 (Each)
  • $41.98 (Each)

  • $209.90 (Per 5)

  • $4,198.05 (Per 100)

In-Stock: 1 available locally (Gainesville, TX) ( change location)
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
GALNIP3X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X8
Description
3X8 RGD Nip
Conduit Nipple, 3 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 411 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006175 / 00784011006175
Weight per unit
82.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.98 (Each)
Carton
$41.98 (Each)
Standard Packaging
$209.90 (Per 5)
Stock Availability
Gainesville
1 (Check another store)
DFW RDC
0
All Stores
366
Resources
Images
 
 
GALNIP3X8 - Large Image
 
GALNIP3X8 - Large Image
Attachments
 
 
GALNIP3X8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 in
Descriptions
Long Description
Conduit Nipple, 3 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 411 lb/100
Short Description
Conduit Nipple, 3 in, Galvanized
Product Type
Conduit Nipple
Description
3X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
5 CT
Connection Type
Threaded
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALNIP3X8
Model
GALNIP
GTIN
00784011006175
UPC
784011006175
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 in
Packaging
Weight
411 lb/100
Standard Package
5 PER CARTON
Weight per each
82.1999
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 366

Location search:
These alternate items can be purchased instead of GALNIP3X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP3X8.

3X8 Galvanized Nipple
  • Our Part #: 3X8
  • Gainesville Availability: 1
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($209.90) ·
3X8 - Robroy/Ecn Korns

Gainesville Availability: In Stock

Total Availability: In Stock

Book Price

$41.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP3X8, though they may not be 100% alike.

3IN X8IN Conduit Nipple
  • MFR Part #: 64588
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($205.17) ·
64588 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$41.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat