GALNIP4XCL - 4XCL RGD Nip

Ecn-Korns

  • $34.35 (Each)
  • $34.35 (Each)

  • $343.45 (Per 10)

  • $3,434.53 (Per 100)
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
GALNIP4XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4XCL
Description
4XCL RGD Nip
Conduit Nipple, 2-7/8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006717 / 00784011006717
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Carton
$34.35 (Each)
Standard Packaging
$343.45 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
826
Resources
Attachments
 
 
GALNIP4XCL - Specification Sheet
Images
 
 
GALNIP4XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 826

Location search:
These alternate items can be purchased instead of GALNIP4XCL.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP4XCL, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa ...
  • MFR Part #: 6410TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.41) ·
6410TZ - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$33.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat