GALNIP4XCL - 4XCL RGD Nip

Ecn-Korns

  • $29.87 (Each)
  • $29.87 (Each)

  • $298.66 (Per 10)

  • $2,986.55 (Per 100)

In-Stock: 5 available locally (El Dorado, AR) ( change location)
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
GALNIP4XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4XCL
Description
4XCL RGD Nip
4X2 7/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006717 / 00784011006717
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.87 (Each)
Carton
$29.87 (Each)
Standard Packaging
$298.66 (Per 10)
Stock Availability
El Dorado
5 (Check another store)
West Monroe
2
All Stores
940
Resources
Images
 
 
GALNIP4XCL - Large Image
Attachments
 
 
GALNIP4XCL - Specification Sheet
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
2-7/8 INCH
Descriptions
Description
4XCL RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-7/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 2-7/8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP4XCL
Brand
ECN-KORNS
Model
GALNIP
GTIN
00784011006717
UPC
784011006717
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.7999
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 940

Location search:
These alternate items can be purchased instead of GALNIP4XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP4XCL.

Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Lengt...
  • Our Part #: 4XC
  • El Dorado Availability: 5
  • Total Availability: In Stock
  • MFR Part #: GALNIP4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($298.66) ·
4XC - Robroy/Ecn Korns

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$29.87

Each

QTY:
Each
Add
4XCL RGD Nip
  • Our Part #: 4XCL
  • El Dorado Availability: 5
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.87) ·
4XCL - Condumex Incorporated

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$29.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP4XCL, though they may not be 100% alike.

4IN Close Conduit Nipple
  • MFR Part #: 6410TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.41) ·
6410TZ - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$33.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat