SC55BX - Clip, Test, Cad Plated Steel, 10A, Screw

Selecta

  • $2.15 (Each)
  • $2.15 (Each)

  • $21.50 (Per 10)

In-Stock: 15 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC55BX
Manufacturer
Selecta
Manufacturer's Part Number
SC-55-BX
Description
Clip, Test, Cad Plated Steel, 10A, Screw
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121702 - Cable clips
UPC/GTIN
661191250553 / 00661191250553
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$21.50 (Per 10)
Stock Availability
Nacogdoches
15 (Check another store)
All Stores
15
Resources
Images
 
 
SC55BX - Small Image
 
SC55BX - Large Image
Attachments
 
 
SC55BX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CLIP, TEST, CAD PLATED STEEL, 10A, SCREW
Extra Long Description
GENERAL PURPOSE TEST TYPE; ZINC PLATED FINISH; 2 INCH; 10 AMPERE MAX. CURRENT RATING; STEEL CONTACT MATERIAL; 7/16 INCH JAW OPENING; 1 LEAD(S); WIRE ATTACHMENT CRIMP/SCREW; SC MODEL
Product Type
Clip, Test, Cad Plated Steel, 10A, Screw Conn, Clinching Ear
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SC-55-BX
GTIN
00661191250553
UPC
661191250553
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
15 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat