SL534156BG - Indicator Light, Neon, 1/2" Od, Raised Red Lens, 125V

Selecta

  • $6.33 (Each)
  • $6.33 (Each)

In-Stock: 4 available locally (Paris, TX) (change location)
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
SL534156BG
Manufacturer
Selecta
Manufacturer's Part Number
SL53415-6-BG
Description
Indicator Light, Neon, 1/2" Od, Raised Red Lens, 125V
Selecta; Indicator Light; Neon; Average Life: 25000 HR; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 6 In Wire Leads; Lens Color: Red/Transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
661191534561 / 00661191534561
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.33 (Each)
Stock Availability
Paris
4 (Check another store)
Tyler
6
All Stores
51
Resources
Images
 
 
SL534156BG - Small Image
 
SL534156BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
Dimensions and Weight
Size
0.487 in
Descriptions
Description
INDICATOR LIGHT,NEON,1/2" OD,RAISED RED LENS,125V
Product Type
Indicator Light, Selecta, Neon, Ru Listed, 125 V, 0.487 In, 25000
Long Description
SELECTA; Indicator Light; Neon; Average Life: 25000 HR; Voltage Rating: 125 V; Size: 0.487 IN; Mounting: 1/2 IN Hole Outside Diameter; Termination: 6 IN Wire Leads; Lens Color: Red/Transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Special Features
Features: ; Termination: 6 IN Wire Leads; Lens Color: Red/Transparent; Lens Type: Raised; Bezel Color: Stainless; Package Type: Bag
Additional Information
average life
25000 HR
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SL53415-6-BG
GTIN
00661191534561
UPC
661191534561
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Neon
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Hole Outside Diameter
standard
RU Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat