-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
125/250 Volt AC
- Current Rating
-
15 Amp at 125 Volt AC, 10 Amp at 250 Volt AC
- Operation Type
-
MOMENTARY ON/MOMENTARY OFF
- Terminal Type
-
Screw
- Descriptions
-
- Product Type
-
Pushbutton Switch
- Long Description
-
TOGGLE SWITCH, 125/250 VAC; 15 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC; CONTACT CONFIGURATION SPST, NC; OPERATION TYPE MOMENTARY ON/MOMENTARY OFF; APPROVAL UL; MOUNTING HOLE SIZE 0.5 INCH DIA
-
PUSHBUTTON SWITCH, SPST, NC CONTACT CONFIGURATION; MOMENTARY ON/MOMENTARY OFF OPERATION TYPE; 125/250 VOLT AC VOLTAGE RATING; 15/32 INCH-32 TPI BUSHING MOUNTING; 15 AMP AT 125 VOLT AC, 10 AMP AT 250 VOLT AC CURRENT RATING; SCREW TERMINAL TYPE
- Additional Information
-
Actuator Type Cap; Mounting Hole Diameter 0.5 Inch
- Commodity Description
-
MINIATURE & APPLIANCE WIRING DEVICE
- Description
-
PUSH BUTTON SWITCH,SPST,ON/OFF,15A,125VAC,15/32" D
- Additional Information
-
- Button Type
-
BRASS/NICKEL
- Contact Configuration
-
SPST, NC
- Manufacturer Information
-
- Brand
-
SELECTA
- Manufacturers Part Number
-
SS229-BG
- Model
-
SS
- GTIN
-
00661191110604
- UPC
-
661191110604
- Taxonomies, Classifications, and Categories
-
- Category Description
-
TOGGLE SWITCHES
- Packaging
-
- Weight per each
-
0
- Carton
-
1
- Uses, Certifications, and Standards
-
- Mounting
-
15/32 INCH-32 TPI BUSHING
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.