65717 - Led Double Head Security Light W/Sensor 40K White

Satco

  • $109.99 (Each)
  • $109.99 (Each)

  • $549.95 (Per 5)

In-Stock: 9 available locally (Tyler, TX) (change location)
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
65717
Manufacturer
Satco
Manufacturer's Part Number
65/717
Description
Led Double Head Security Light W/Sensor 40K White
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629617 / 00045923629617
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.99 (Each)
Standard Packaging
$549.95 (Per 5)
Stock Availability
Tyler
9 (Check another store)
All Stores
69
Resources
Images
 
 
65717 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
Attachments
 
 
65717 - Specification Sheet
Other Links
 
 
65717 - Other
 
65717 - Other
 
65717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Material
Die Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Flood Light
Descriptions
Product Type
Led 2 Bullet Head Security LGT WH 40K MS
extra long description
SATCO 65/717 LED 2 BULLET HEAD SECU
Description
LED DOUBLE HEAD SECURITY LIGHT W/SENSOR 40K WHITE
Long Description
LED Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Special Features
Watts: 20W ; Volts: 120V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65
Additional Information
Warranty
5 Year Limited - Fixtures
surge protection
Built-in surge protection - 2KV
Socket Type
Hardwired
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/717
GTIN
00045923629617
UPC
045923629617
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Dual Head
Packaging
Weight
2.66
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cETLus
Application
OUTDOOR LIGHTING
environmental conditions
Outdoor Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat