801603 - 2G11 Vertical Lamp Clip

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
801603
Manufacturer
Satco
Manufacturer's Part Number
801603
Description
2G11 Vertical Lamp Clip
Lamp Support Clip, Clear Vertical Clip Type; Fluorescent Lampholder Used On; Panel Thickness 0.023 to 0.039 Inch; Material Uv Stable Polycarbonate
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39101800 - Lamp components and accessories
UPC/GTIN
045923816031 / 00045923816031
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
801603 - Small Image
 
801603 - Large Image
Attachments
 
 
801603 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lamp Support Clip
Description
2G11 VERTICAL LAMP CLIP
Commodity Description
COMPACT FLUORESCENT LAMPHOLDERS
Long Description
LAMP SUPPORT CLIP, CLEAR VERTICAL CLIP TYPE; FLUORESCENT LAMPHOLDER USED ON; PANEL THICKNESS 0.023 TO 0.039 INCH; MATERIAL UV STABLE POLYCARBONATE
Additional Information
Panel Thickness 0.023 to 0.039 Inch; Material UV Stable Polycarbonate
extra long description
CLEAR VERTICAL CLIP TYPE; FLUORESCENT LAMPHOLDER USED ON; PANEL THICKNESS 0.023 TO 0.039 INCH; MATERIAL UV STABLE POLYCARBONATE
Manufacturer Information
Manufacturers Part Number
801603
Brand
Satco
GTIN
00045923816031
UPC
045923816031
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Clear Vertical Clip
Packaging
Weight per each
0.01
Carton
1
Package
500
Uses, Certifications, and Standards
Used On
Fluorescent Lampholder
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat