S29403 - 7W Led PAR20 40K 20 Deg Beam

Satco

  • $5.51 (Each)
  • $5.51 (Each)

In-Stock: 1 available locally (Tyler, TX) ( change location)
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
S29403
Manufacturer
Satco
Manufacturer's Part Number
S29403
Description
7W Led PAR20 40K 20 Deg Beam
6.5 Watt PAR20 Led Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294037 / 00045923294037
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
2
Resources
Attachments
 
 
S29403 - Specification Sheet
Images
 
 
S29403 - Small Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
 
S29403 - Large Image
Other Links
 
 
S29403 - Other
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
Plastic
Shape
PAR20
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
Color Rendering Index (Cri)
90+
Color Temperature
4000
Finish
Silver
Dimensions and Weight
Size
2.99
Descriptions
Description
7W LED PAR20 40K 20 DEG BEAM
Extra Long Description
SATCO S29403 6.5PAR20/LED/25'/940/1
Long Description
6.5 Watt PAR20 LED Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
Product Type
6.5PAR20/Led/25'/940/120V
Special Features
Warranty: 5-Years ; Location Rating: Wet ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Plastic ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Cool White ; Efficacy: 80.00 LPW ; Center Beam Candle Power: 1179 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.054A ; T24 Compliant: True
Additional Information
Average Life
25000
Base
E26
Beam Angle
25
Dimmable
Yes-Dimmable
Lumens
520
Power Factor
0.9
Warranty
3 Year Limited - 12 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29403
GTIN
00045923294037
UPC
045923294037
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED Directional
Packaging
Weight
0.1
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standard
cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat