S29841 - 8W A19 Led 35K Gu24

Satco

  • $4.96 (Each)
  • $4.96 (Each)

  • $119.04 (Per 24)
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
S29841
Manufacturer
Satco
Manufacturer's Part Number
S29841
Description
8W A19 Led 35K Gu24
A19 Led Lamp, 220 ° Beam Angle, 3500 K, 800 LM Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 H Average Life, GU24 Base, Dimmable, 2.38 In Diameter, 4.19 In Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298417 / 00045923298417
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Standard Packaging
$119.04 (Per 24)
Resources
Images
 
 
S29841 - Small Image
 
S29841 - Large Image
 
S29841 - Large Image
Other Links
 
 
S29841 - Other
Attachments
 
 
S29841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 W
connection
GU24
Voltage Rating
120
Shape
A19
Material, Color, and Finish
color temperature
3500 k
Finish
Frosted White
Base Type
GU24
Color
Frosted White
Dimensions and Weight
Diameter
2.38 in
Length
4.19 in
Size
MOL: 4.19, MOD: 2.38
Descriptions
Description
8W A19 LED 35K GU24
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 220 ° Beam Angle, 3500 K, 800 lm Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 h Average Life, GU24 Base, Dimmable, 2.38 in Diameter, 4.19 in Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 lb
Short Description
A19 LED Lamp, 3500K, 8W, 120V
extra long description
SATCO S29841 9.8A19/OMNI/220/LED/35
Special Features
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: 0.98 ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; Tested Lumens: 800
Additional Information
beam angle
220 °
Brightness (Lumens)
800 lm
average life
25000 h
dimmable
Yes
Power Factor
0.98
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
cULus Listed
package quantity
1 CT;24 Pk
Warranty
5 Year Limited - 10 hr per day
lumens
800
Fixture Type
Type A
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29841
sub brand
Satco
GTIN
00045923298417
UPC
045923298417
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Lamps
Packaging
Weight
0.21 lb
Weight per each
0.21
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat