S29919 - 40W Led T8 96" 50K DBL Ended Wiring 5500LM

Satco

  • $23.94 (Each)
  • $23.94 (Each)

  • $239.40 (Per 10)

In-Stock: 4 available locally (Lancaster, TX) ( change location)
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
S29919
Manufacturer
Satco
Manufacturer's Part Number
S29919
Description
40W Led T8 96" 50K DBL Ended Wiring 5500LM
40W 8 FT. T8 Led FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923299193 / 00045923299193
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.94 (Each)
Carton
$239.40 (Per 10)
Stock Availability
Lancaster
4 (Check another store)
DFW RDC
18
All Stores
422
Resources
Images
 
 
S29919 - Small Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
Other Links
 
 
S29919 - Other
Attachments
 
 
S29919 - Specification Sheet
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
Glass
Shape
T8
Voltage Rating
120 to 277
Wattage
40
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
white
Dimensions and Weight
Size
94
Descriptions
Description
40W LED T8 96" 50K DBL ENDED WIRING 5500LM
Extra Long Description
SATCO S29919 40T8/LED/96-850/BP/FA8
Long Description
40W 8 ft. T8 LED FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Product Type
40T8/Led/96-850/BP/Fa8
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Glass ; Indoor Outdoor: Indoor ; Color Temp: Natural Light ; Efficacy: 137.50 LPW ; DLC Approved: True ; FCC Compliant: True ; NSF Approved: Yes ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: Fa8 ; Lamp Ballast Type AB: Type B ; Amps: 0.333-0.144A ; T24 Compliant: False
Additional Information
Average Life
50000
Base
Fa8
Beam Angle
210
Lumens
5500
Power Factor
0.9
Warranty
5 Year Limited - T8 LED Bulbs
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29919
GTIN
00045923299193
UPC
045923299193
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Linear
Packaging
Weight
0.88
Weight per each
1.37
Carton
10
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standard
cRUus - Recognized Component;cULus - Certified;cULus - Classified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S29919.
Jump To:

Similar Items

Similar items are close alternatives to S29919, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat