S3105 - 500W Halogen T3 120V Double End Base

Satco

  • $3.58 (Each)
  • $3.58 (Each)

In-Stock: 8 available locally (Conroe, TX) (change location)
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
S3105
Manufacturer
Satco
Manufacturer's Part Number
S3105
Description
500W Halogen T3 120V Double End Base
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031052 / 00045923031052
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Stock Availability
Conroe
8 (Check another store)
Houston RDC
0
All Stores
43
Resources
Images
 
 
S3105 - Small Image
 
S3105 - Large Image
Attachments
 
 
S3105 - Specification Sheet
Other Links
 
 
S3105 - Other
 
S3105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500
Voltage Rating
120
Shape
T3
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Clear
Dimensions and Weight
Size
4.69
Descriptions
Product Type
500T3Q/CL 120V
extra long description
SATCO S3105 500T3Q/CL 120V
Description
500W HALOGEN T3 120V DOUBLE END BASE
Long Description
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 IN Length, 3/8 IN Diameter
Additional Information
lumens
9.5k
average life
1500
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Double Ended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3105
GTIN
00045923031052
UPC
045923031052
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Houston RDC Area

Location Stock Available
Conroe
8 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S3105.
Jump To:

Similar Items

Similar items are close alternatives to S3105, though they may not be 100% alike.

Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average ...
  • Our Part #: Q500T3CL
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q500T3/CL-125/0
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($284.76) ·
Q500T3CL - Ge By Current Lamps

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
600501 Q500T3CL Bulbrite Industries n/a
S3105 Satco 00045923031052

* All prices subject to change.

Begin Live Chat