S3165 - 35W T4 E11 CL Mini Candelabra

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 480)
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
S3165
Manufacturer
Satco
Manufacturer's Part Number
S3165
Description
35W T4 E11 CL Mini Candelabra
Halogen Single Ended Lamp, Designation: 35Q/CL/MC, 120 V, 35 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 2-5/8 In Length, 1/2 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031656 / 00045923031656
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3165 - Large Image
 
S3165 - Small Image
Attachments
 
 
S3165 - Specification Sheet
Other Links
 
 
S3165 - Other
 
S3165 - Other
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
120
Wattage
35
Shape
T4
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Clear
Dimensions and Weight
Size
2.63
Descriptions
Long Description
Halogen Single Ended Lamp, Designation: 35Q/CL/MC, 120 V, 35 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 2-5/8 IN Length, 1/2 IN Diameter
Product Type
35Q/CL 35 Watt Mini-Can
Description
35W T4 E11 CL MINI CANDELABRA
extra long description
SATCO S3165 35Q/CL 35 WATT MINI-CAN
Additional Information
average life
2000
lumens
380
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Mini Cand
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3165
GTIN
00045923031656
UPC
045923031656
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
HALOGEN
Packaging
Weight per each
0.04
Carton
12
Package
480
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat