S5878 - 400W Pulse Start Metal Halide 42K Mog Base Ed28

Satco

  • $25.37 (Each)
  • $25.37 (Each)

In-Stock: 7 available locally (Cleburne, TX) (change location)
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
S5878
Manufacturer
Satco
Manufacturer's Part Number
S5878
Description
400W Pulse Start Metal Halide 42K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058783 / 00045923058783
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.37 (Each)
Stock Availability
Cleburne
7 (Check another store)
DFW RDC
19
All Stores
173
Resources
Images
 
 
S5878 - Small Image
 
S5878 - Large Image
Attachments
 
 
S5878 - Specification Sheet
Other Links
 
 
S5878 - Other
 
S5878 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Shape
ED28
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.56
Length
8.31
Descriptions
Product Type
MS400/ED28/U/PS
extra long description
SATCO S5878 MS400/ED28/U/PS
Description
400W PULSE START METAL HALIDE 42K MOG BASE ED28
Long Description
HID Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-9/16 IN Diameter, Burn Position: Universal
Additional Information
lumens
44k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
PULSE START
Operating Position
Universal
average life
20000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5878
GTIN
00045923058783
UPC
045923058783
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5878.
Jump To:

Similar Items

Similar items are close alternatives to S5878, though they may not be 100% alike.

Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightn...
  • Our Part #: MVR400UPA
  • Cleburne Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR400/U/PA
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($356.46) ·
MVR400UPA - Ge By Current Lamps

Cleburne Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat