S7217 - Satco S7217 13W T2 Min Spiral CFL

Satco

  • $3.60 (Each)
  • $3.60 (Each)

  • $43.20 (Per 12)

  • $172.80 (Per 48)

In-Stock: 10 available locally (Rockwall, TX) (change location)
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
S7217
Manufacturer
Satco
Manufacturer's Part Number
S7217
Description
Satco S7217 13W T2 Min Spiral CFL
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072178 / 00045923072178
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$43.20 (Per 12)
Standard Packaging
$172.80 (Per 48)
Stock Availability
Rockwall
10 (Check another store)
DFW RDC
0
All Stores
10
Resources
Images
 
 
S7217 - Small Image
 
S7217 - Large Image
Specifications Sheets
 
 
S7217 - Specification Sheet
Attachments
 
 
S7217 - Specification Sheet
Other Links
 
 
S7217 - Other
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
120
Wattage
13.000000000000000
Material
Glass;Metal;Plastic
Material, Color, and Finish
Base Type
E26 Medium Screw
Color Rendering Index
82
Color
Warm White
color rendering index (cri)
80-89
color temperature
2700;2700
Dimensions and Weight
Diameter
1.810000000000000
Length
4.13
Descriptions
Description
SATCO S7217 13W T2 MIN SPIRAL CFL
Product Type
Compact Fluorescent Lamp
extra long description
SATCO S7217 13T2/E26/2700K/120V/1PK
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 h Average Life, 2700 K, Warm White, 120 V, 13 W, 900 lm Brightness (Lumens), Non Dimmable, Instant, 1.81 in Diameter, 4.13 in Length
Short Description
Compact Fluorescent Lamp, 23 W, E26 Medium Screw, 12000 h Life
Special Features
Energy Star;Long Life
Additional Information
bulb shape
T2
average life
12000 h
Brightness (Lumens)
900 lm
start type
Instant Start
Standards Met
RoHS Compliant;UL Listed
package quantity
12 CT;48 PK
Made in USA
yes
Warranty
2 or 3 Year Limited - CFL
lumens
900;900
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7217
GTIN
00045923072178
UPC
045923072178
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight per each
0.16
Carton
12
Package
48
Uses, Certifications, and Standards
Application
Industrial
Energy Star
yes
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available
Rockwall
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat