S8340 - 26W 4 Pin Twin Tube CFL G24Q-3 41K

Satco

  • $5.25 (Each)
  • $5.25 (Each)

In-Stock: 59 available locally (San Antonio RDC, TX) ( change location)
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
S8340
Manufacturer
Satco
Manufacturer's Part Number
S8340
Description
26W 4 Pin Twin Tube CFL G24Q-3 41K
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6-1/2 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083402 / 00045923083402
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Stock Availability
San Antonio RDC
59 (Check another store)
All Stores
367
Resources
Images
 
 
S8340 - Small Image
 
S8340 - Large Image
Attachments
 
 
S8340 - Specification Sheet
Other Links
 
 
S8340 - Other
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
Aluminum;Glass
Voltage Rating
120 V
Wattage
26
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
80-89
Color Temperature
4100
Dimensions and Weight
Diameter
2.000000000000000
Length
6.5
Descriptions
Description
26W 4 PIN TWIN TUBE CFL G24Q-3 41K
Extra Long Description
SATCO S8340 CFD26W/4P/841
Long Description
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6-1/2 IN Length
Product Type
CFD26W/4P/841
Special Features
ANSI Base: G24q-3;Color Temp: Cool White;DLC Approved: False;Efficacy: 70.19 LPW;Hg Content: 2.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 1-Year
Additional Information
Average Life
15000
Base
G24q-3
Beam Angle
360
Lumens
1825
Warranty
2 Year Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8340
GTIN
00045923083402
UPC
045923083402
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
CFL PL
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Compact Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8340.
Jump To:

Similar Items

Similar items are close alternatives to S8340, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat