S9546 - 1.6W Led JCD/G9 30K 120V Dim

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9546
Manufacturer
Satco
Manufacturer's Part Number
S9546
Description
1.6W Led JCD/G9 30K 120V Dim
MR Led, Designation: 1.6W - JCD Led - G9 Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095467 / 00045923095467
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9546 - Large Image
 
S9546 - Small Image
Attachments
 
 
S9546 - Specification Sheet
Other Links
 
 
S9546 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.6
Voltage Rating
120
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Diameter
0.000000000000000
Size
1.88
Descriptions
Description
1.6W LED JCD/G9 30K 120V DIM
extra long description
SATCO S9546 LED 1.6W JCD/G9 120V 30
Product Type
Led 1.6W JCD/G9 120V 3000K
Long Description
MR LED, Designation: 1.6W - JCD LED - G9 Base - 3000K - 120V
Additional Information
average life
25000
Warranty
3 Year Limited
lumens
200
beam angle
360
dimmable
Dimmable
Base
G9
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9546
GTIN
00045923095467
UPC
045923095467
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
MR LED
Packaging
Weight per each
0.023
Carton
1
Package
20
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat