10457 - SCO

10457 - 5PK Multicolor Electrical Tape

Minnesota Mining (3M)

  • $5.22 (for 1 Each)
  • $5.22 (1 Each)
  • $62.64 (12 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10457
    Manufacturer
    Minnesota Mining (3M)
    Manufacturer's Part Number
    35-MULTI-COLOR
    Description
    5PK Multicolor Electrical Tape
    Electrical Tape, Vinyl Material, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 2.53 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tape, Soldering & Insulating M - Markers & Marking Tapes - Tape  Mark as Incorrect
    Suggest a New Category
    Classification
    Tape
    UNSPSC
    -
    UPC/EAN/GTIN
    00051131590731
    Weight per unit
    0.29 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.22 (1 Each)
    Standard Packaging
    $62.64 (12 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    10 Each
    Resources
    Images
     
     
    10457 - Small Image
     
    10457 - Large Image
     
    10457 - Large Image
    Specifications Sheets
     
     
    10457 - Specification Sheet
     
    10457 - Specification Sheet
    MSDS Sheets
     
     
    10457 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Vinyl
    VINYL
    Voltage Rating
    600 V
    Material, Color, and Finish
    Background Color
    White;Red;Blue;Green;Yellow;Brown;Orange;Violet
    Backing Material
    PVC
    Finish
    BLUE, GREEN, RED, WHITE, YELLOW
    Dimensions and Weight
    Length
    66 ft;20.1 m
    20 FT
    Width
    3/4 in;19 mm
    1/2 INCH
    Thickness
    7 mil;0.177 mm
    7 MIL
    Descriptions
    Product Type
    Electrical Tape
    Long Description
    Electrical Tape, Vinyl Material, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 2.53 lb
    ELECTRICAL TAPE, COLOR CODING, INSULATING; VINYL; BLUE, GREEN, RED, WHITE, YELLOW; LENGTH 20 FT; WIDTH 1/2 INCH; APPLICATION PREMIUM GRADE; SCOTCH[R] BRAND; 35 MODEL; CONSTRUCTIONAL FEATURE ABRASION RESISTANT, WEATHER RESISTANT
    Features
    Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
    Short Description
    Color Coding Electrical Tape 35, Vinyl
    Special Features
    Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
    Description
    5PK MULTICOLOR ELECTRICAL TAPE
    Additional Information
    STANDARD PACKAGE 60 PER CASE
    Commodity Description
    TAPE
    Additional Information
    Adhesive Material
    Rubber Resin
    Tensile Strength
    17 lb/in
    Elongation at Break
    225 %
    Minimum Operating Temperature
    +32 °F;0 °C
    Maximum Operating Temperature
    +220 °F;+105 °C
    Shelf Life
    5 yr
    Standards Met
    UL 539-H;CSA;UL510;A-A-55809;RoHS
    Made in USA
    Yes
    package quantity
    100 RL/CA;1 Cello;10 CT
    Dielectric Strength
    1250 V PER MIL
    Length in m
    WALL PLATE, THERMOPLASTIC MATERIAL; WHITE COLOR; (6) TOGGLE SWITCH CONFIGURATION; 6 GANG(S); STANDARD DESIGNATED SIZE; ENDURA[TM] BRAND; APPLICATION HOSPITAL, SCHOOL, INSTITUTIONAL FACILITY; APPROVAL UL, CSA
    Thickness in Mil
    7 IN
    Manufacturer Information
    Manufacturers Part Number
    35-MULTI-COLOR
    Brand
    MINNESOTA MINING (3M)
    Minnesota Mining (3M)
    Scotch[R]
    sub brand
    Scotch(R)
    Model
    35 mm
    Taxonomies, Classifications, and Categories
    Category Description
    TAPE
    Type
    COLOR CODING, INSULATING
    Packaging
    Weight
    2.53 lb
    Weight per each
    0.29
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    Premium Grade;Phase Identification and Marking.
    PREMIUM GRADE
    Approval
    UL 510
    Temperature Rating
    32 TO 220 DEG F
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Lufkin
    View Store
    6 Nacogdoches
    View Store
    1 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    1 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 10457

    Type in the slang term you'd like to suggest.

* All prices subject to change.